#10-24 x 1 5/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-10c-162
Zoro # G416461683
product price:Â $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18
Key Features
Truss Head
Phillips Drive
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-10c-162
Zoro #
G416461683
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Thread Size
#10-24
Overall Length
1 5/8 in
Minimum Thread Length
1 1/2 in
Fastener Length
1 5/8 in
Maximum Head Width
29/64 in
Drive Size
#2
Screw Size
#10-24
Details
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Truss
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Partially Threaded
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.