This item is Discontinued.

Zoro Select #10-24 x 7/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 021024A100

#10-24 x 7/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (Discontinued)

  • Mfr # 021024A100
  • Zoro # G2772953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021024A100
Zoro #
G2772953
UPC #
00194484301118
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
7/8 in
Head Dia.
0.340 to 0.385 in
Head Height
0.109 in
Minimum Thread Length
1 in
Screw Size
#10-24
Maximum Head Width
0.328 in
Head Width
0.328 in
Minimum Head Height
0.116 in
Minimum Head Width
0.332 in
Maximum Head Height
0.109 in
Overall Length
7/8 in
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Nylon
Finish
Plain
Tensile Strength
149 psi
Standards
IFI
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
-40 Degrees to 185 Degrees
Pack Size
Small
Includes Nut
No
Thread Style
Fully Threaded
Includes Washer
No
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Dimensional Standards
IFI
Head Style
Round
Finish Type
Plain
Material Type
Plastic

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 7/8 in, Head Width 0.328 in, Head Height 0.109 in, Tensile Strength 149 psi, Pack Size Small, Minimum Thread Length 1 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.328 in, Minimum Head Width 0.332 in, Maximum Head Height 0.109 in, Minimum Head Height 0.116 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.