#10-24 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-10c-100

  • Zoro # G816461207


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#2
Maximum Head Height
7/64 in
Finish
Black Oxide
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10c-100
Zoro #
G816461207
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
1 in
Screw Size
#10-24
Thread Size
#10-24
Overall Length
1 in
Maximum Head Width
23/64 in

Details

Finish
Black Oxide
Item
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Head Type
Flat
Thread Type
Coarse
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products