#10-24 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-10c-100
Zoro # G916461169
product price:Â $17.49
/pk 100, $0.17/eaKey Features
Phillips Drive
Flat Head
System of Measurement
Inch
Type
Machine Screw
Finish
Black Oxide
Maximum Head Height
5/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-10c-100
Zoro #
G916461169
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Maximum Head Width
23/64 in
Drive Size
#2
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
1 in
Overall Length
1 in
Details
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Finish
Black Oxide
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Flat
Item
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.