#10-24 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pxm-10c-100
Zoro # G716461901
product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47
Key Features
Phillips Drive
Flat Head
Overall Length
1 in
Maximum Head Height
1/4 in
Material
Stainless Steel
Screw Size
#10-24
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-10c-100
Zoro #
G716461901
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Maximum Head Height
1/4 in
Screw Size
#10-24
Thread Size
#10-24
Drive Size
#2
Maximum Head Width
23/64 in
Fastener Length
1 in
Details
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Head Type
Flat
Type
Machine Screw
Finish
Passivated
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.