Zoro Homepage

#10-24 x 1 in Phillips Flat Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51959-67d

  • Zoro # G816464352


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Material
Stainless Steel
Screw Size
#10-24
Material Grade/Class
18-8
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-67d
Zoro #
G816464352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 in
Screw Size
#10-24
Overall Length
1 in

Details

System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.