#10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-pbm-10c-100
- Zoro # G916462289
product price:Â
$
12.89
/pk of 100, $0.13/ea
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Thread Size
#10-24
Finish
Black Oxide
Tensile Strength
70,000 psi
Maximum Head Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-pbm-10c-100
- Zoro #
- G916462289
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Black Oxide
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Drive
- Phillips
- Type
- Machine Screw
- Head Type
- Pan
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1 in
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 9/64 in
- Overall Length
- 1 in
- Drive Size
- #2
- Screw Size
- #10-24
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.