
#10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1016EPP
Zoro # G8554334
product price: $295.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016EPP
Zoro #
G8554334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.13, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,10-24X1 PHIL PAN,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.