#10-24 x 1 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-srm-10c-100
Zoro # G116465684
product price:Â $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67
Key Features
Slotted Drive
Round Head
Maximum Head Height
9/64 in
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
100,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-srm-10c-100
Zoro #
G116465684
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Fastener Length
1 in
Overall Length
1 in
Thread Size
#10-24
Screw Size
#10-24
Maximum Head Width
23/64 in
Details
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Drive
Slotted
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Head Type
Round
System of Measurement
Inch
Material Grade/Class
316
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.