#10-24 x 1 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-10C-100
Zoro # G316461172
product price:Â $8.79
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.58
Key Features
Button Head
Torx Drive
Drive Size
T25
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-10C-100
Zoro #
G316461172
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
T25
Thread Size
#10-24
Fastener Length
1 in
Maximum Head Width
23/64 in
Overall Length
1 in
Maximum Head Height
3/32 in
Details
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Button
Drive
Torx
Material
Stainless Steel
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-24, Fastener Length 1 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.