Zoro Homepage

#10-24 x 1 in Torx Pan Machine Screw, Plain Steel, 2500 PK

  • Mfr # 1016RTP410

  • Zoro # G5726601


product price: $834.99
/pk 2500, $0.33/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016RTP410
Zoro #
G5726601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

Screws, 10-24X1 6 LOBE PAN TAPTI,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.