#10-24 x 1 in Torx Truss Machine Screw, Plain Stainless Steel, 1000 PK
- Mfr # 1016MTT188
- Zoro # G2427264
product price:Â
$
252.99
/pk of 1000, $0.25/ea
Free Shipping & Returns
Key Features
Truss Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1016MTT188
- Zoro #
- G2427264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Item
- Machine Screw
Description
Machine Screws,10-24x1 6 LOBE T,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.