#10-24 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-10c-50

  • Zoro # G716466432


product price:  $9.69
/pk 50, $0.19/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Dimensional Standards
ASME B18.6.3
Overall Length
1/2 in
Thread Size
#10-24
Fastener Length
1/2 in
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-cpm-10c-50
Zoro #
G716466432
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Thread Size
#10-24
Fastener Length
1/2 in
Screw Size
#10-24
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Drive Size
#2

Details

Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Drive
Combination Phillips/Slotted
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
100,000 psi
Item
Machine Screw
Finish
Passivated
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products