Shop ZORO SELECT
See all product information
Create Account
#10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel, 3000 PK
- Mfr # 1008RW188
- Zoro # G5726924
product price:Â
$
815.99
/pk of 3000, $0.27/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008RW188
- Zoro #
- G5726924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Steel
- Finish
- Plain
- Standards
- SAE J81
- Item
- Machine Screw
Description
10-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 18-8 Stainless Passivate Wax