#10-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-xbm-10c-50

  • Zoro # G716461307


product price:  $11.19
/pk 100, $0.11/ea

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Thread Type
Coarse
Fastener Length
1/2 in
Tensile Strength
80,000 psi
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-xbm-10c-50
Zoro #
G716461307
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
23/64 in
Thread Size
#10-24
Drive Size
#2
Maximum Head Height
5/64 in
Screw Size
#10-24

Details

Type
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products