#10-24 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-10c-50

  • Zoro # G116462713


product price:  $2.39
/pk 25, $0.10/ea
Sold in multiples of 4 for $9.56

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Maximum Head Width
23/64 in
Thread Type
Coarse
Thread Size
#10-24
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-10c-50
Zoro #
G116462713
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Thread Size
#10-24
Fastener Length
1/2 in
Maximum Head Height
7/64 in
Screw Size
#10-24
Drive Size
#2
Overall Length
1/2 in

Details

Thread Style
Fully Threaded
Head Type
Flat
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products