#10-24 x 1/2 in Phillips Flat Machine Screw, Stainless Steel, 25 PK
Mfr # ms51959-63d
Zoro # G516464348
product price: $7.59
/pk 25, $0.30/eaSold in multiples of 2 for $15.18
Key Features
Flat Head
Phillips Drive
Screw Size
#10-24
Material Grade/Class
18-8
System of Measurement
Inch
Overall Length
1/2 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-63d
Zoro #
G516464348
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1/2 in
Screw Size
#10-24
Thread Size
#10-24
Overall Length
1/2 in
Details
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.