#10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-10c-50
Zoro # G416462291
product price:Â $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38
Key Features
Pan Head
Phillips Drive
Overall Length
1/2 in
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-10c-50
Zoro #
G416462291
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Fastener Length
1/2 in
Screw Size
#10-24
Maximum Head Height
9/64 in
Thread Size
#10-24
Maximum Head Width
3/8 in
Drive Size
#2
Details
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Drive
Phillips
Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.