#10-24 x 1/2 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-63d
Zoro # G216465249
product price: $12.29
/pk 50, $0.25/eaKey Features
Pan Head
Phillips Drive
Overall Length
1/2 in
Thread Size
#10-24
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-63d
Zoro #
G216465249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Thread Size
#10-24
Screw Size
#10-24
Fastener Length
1/2 in
Details
Type
Machine Screw
Head Type
Pan
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.