#10-24 x 1/2 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-btm-10c-50

  • Zoro # G316461318


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Phillips Drive
Truss Head
Thread Type
Coarse
Finish
Black Oxide
Overall Length
1/2 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-10c-50
Zoro #
G316461318
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Height
1/8 in
Thread Size
#10-24
Drive Size
#2
Maximum Head Width
29/64 in
Screw Size
#10-24

Details

Thread Type
Coarse
Finish
Black Oxide
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips
Tensile Strength
70,000 psi
Head Type
Truss
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.