#10-24 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-10c-50
Zoro # G916462562
product price:Â $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
Key Features
Phillips Drive
Truss Head
Maximum Head Width
29/64 in
Overall Length
1/2 in
Thread Size
#10-24
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-10c-50
Zoro #
G916462562
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Maximum Head Width
29/64 in
Overall Length
1/2 in
Thread Size
#10-24
Maximum Head Height
1/8 in
Screw Size
#10-24
Drive Size
#2
Details
Item
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Finish
Passivated
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Material
Stainless Steel
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.