#10-24 x 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-10c-50
Zoro # G616463012
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
Key Features
Slotted Drive
Binding Head
Thread Style
Fully Threaded
Material
Stainless Steel
Maximum Head Width
13/32 in
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-10c-50
Zoro #
G616463012
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
13/32 in
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
1/2 in
Maximum Head Height
1/8 in
Overall Length
1/2 in
Details
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Binding
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.