#10-24 x 1/2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-som-10c-50
Zoro # G316463848
product price:Â $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30
Key Features
Oval Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Screw Size
#10-24
Tensile Strength
80,000 psi
System of Measurement
Inch
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-som-10c-50
Zoro #
G316463848
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Fastener Length
1/2 in
Thread Size
#10-24
Maximum Head Width
23/64 in
Overall Length
1/2 in
Maximum Head Height
11/64 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Oval
Tensile Strength
80,000 psi
System of Measurement
Inch
Finish
Passivated
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Slotted
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.