Shop ZORO SELECT
See all product information
Create Account
#10-24 x 1/2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
- Mfr # 31-BP6-10C-50
- Zoro # G516461095
product price:Â
$
16.19
/pk of 100, $0.16/ea
Key Features
Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-BP6-10C-50
- Zoro #
- G516461095
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Tamper Resistant Screw
- Type
- Machine Screw
- Resistance Properties
- Tamper-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Drive Size
- T25
- Maximum Head Height
- 3/32 in
- Overall Length
- 1/2 in
- Maximum Head Width
- 23/64 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-24, Fastener Length 1/2 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.