Shop ZORO SELECT
See all product information
Create Account
#10-24 x 1/2 in Torx Pan Machine Screw, Wax Steel, 4000 PK
- Mfr # 1008RTP188
- Zoro # G5766054
product price:Â
$
921.99
/pk of 4000, $0.23/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1008RTP188
- Zoro #
- G5766054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Wax
- Standards
- SAE J81
- Item
- Machine Screw
Description
10-24X1/2 6 Lobe Pan Taptite Alternative Thread Roll Sc Fully Thrd 18-8 S/S Pass & Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.