#10-24 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-10c-25

  • Zoro # G916462067


product price: $14.79
/pk 100, $0.15/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#10-24
Material Grade/Class
18-8
Fastener Length
1/4 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-10c-25
Zoro #
G916462067
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-24
Fastener Length
1/4 in
Maximum Head Height
1/8 in
Overall Length
1/4 in
Thread Size
#10-24
Maximum Head Width
23/64 in
Drive Size
#2

Details

Head Type
Flat
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Black Oxide
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.