#10-24 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-10c-25

  • Zoro # G216461470


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 3 for $13.77

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Maximum Head Height
7/64 in
Screw Size
#10-24
Material
Stainless Steel
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pfm-10c-25
Zoro #
G216461470
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#10-24
Fastener Length
1/4 in
Drive Size
#2
Thread Size
#10-24
Maximum Head Width
23/64 in
Overall Length
1/4 in

Details

Material Grade/Class
18-8
Head Type
Flat
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.