#10-24 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-10c-25

  • Zoro # G416461614


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Pan Head
Phillips Drive
Screw Size
#10-24
Maximum Head Height
9/64 in
Finish
Passivated
Thread Style
Fully Threaded
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10c-25
Zoro #
G416461614
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-24
Maximum Head Height
9/64 in
Drive Size
#2
Maximum Head Width
3/8 in
Overall Length
1/4 in
Thread Size
#10-24
Fastener Length
1/4 in

Details

Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Drive
Phillips
Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.