#10-24 x 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-10c-25
Zoro # G216461760
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
Key Features
Truss Head
Phillips Drive
Maximum Head Width
29/64 in
Type
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-10c-25
Zoro #
G216461760
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
29/64 in
Screw Size
#10-24
Overall Length
1/4 in
Maximum Head Height
1/8 in
Thread Size
#10-24
Fastener Length
1/4 in
Drive Size
#2
Details
Type
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Head Type
Truss
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.