Shop ZORO SELECT

#10-24 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # ZW1151
  • Zoro # G110396052

product price: 
$
4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZW1151
Zoro #
G110396052
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Thread Style
Fully Threaded
Rockwell Hardness
B83
Features
Fit these Screws into Spaces where Head Height is Important and Other Wide Head Screws Won't Fit, They Have an Ultra-Wide Truss Head to Distribute the Load Over a Large Area for Excellent Holding Pressure
Thread Direction
Right Hand
Dimensional Standards
RoHS Compliant
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Shear Strength
45,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Thread Fit
2A
Type
Machine Screw
Manufacturer Location
Made in USA
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Pack Size
Small
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#10-24
Fastener Length
1/4 in
Head Height
0.078 in
Minimum Thread Length
1/4 in
Maximum Head Width
1/2 in
Maximum Head Height
5/64 in
Screw Size
#10
Head Width
0.505 in
Overall Length
21/64 in
Wire Rope Length
21/64 in
Length
21/64 in

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1/4 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products