#10-24 x 2 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-10c-250

  • Zoro # G416466381


product price:  $19.79
/pk 50, $0.40/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Fastener Length
2 1/2 in
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-10c-250
Zoro #
G416466381
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Drive Size
#2
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Thread Size
#10-24
Screw Size
#10-24

Details

Head Type
Pan
Material
Stainless Steel
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Drive
Combination Phillips/Slotted
System of Measurement
Inch
Finish
Passivated
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products