
#10-24 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 1040MW
Zoro # G2428524
product price: $201.99
/pk 1500, $0.13/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040MW
Zoro #
G2428524
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
Machine Screws,10-24x2 1/2 UNSL,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.