#10-24 x 2 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-10c-250

  • Zoro # G416461171


product price:  $12.19
/pk 50, $0.24/ea

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Finish
Black Oxide
Drive Size
#2
Tensile Strength
80,000 psi
Fastener Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10c-250
Zoro #
G416461171
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
7/64 in
Thread Size
#10-24
Screw Size
#10-24
Maximum Head Width
23/64 in

Details

Material Grade/Class
18-8
Finish
Black Oxide
Tensile Strength
80,000 psi
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.