#10-24 x 2 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-10c-250

  • Zoro # G316462568


product price:  $13.79
/pk 50, $0.28/ea

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10c-250
Zoro #
G316462568
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Maximum Head Width
25/64 in
Overall Length
2 1/2 in
Screw Size
#10-24
Fastener Length
2 1/2 in
Drive Size
#2
Maximum Head Height
7/64 in

Details

Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Head Type
Flat
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products