#10-24 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-10c-250

  • Zoro # G916462388


product price: $17.19
/pk 50, $0.34/ea

Key Features

Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
System of Measurement
Inch
Material
Stainless Steel
Maximum Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10c-250
Zoro #
G916462388
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Drive Size
#2
Overall Length
2 1/2 in
Fastener Length
2 1/2 in
Screw Size
#10-24
Thread Size
#10-24

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Passivated
Item
Machine Screw
Head Type
Pan
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.