#10-24 x 2 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-10c-250
Zoro # G716461079
product price:Â $11.15
/pk 50, $0.22/eaKey Features
Round Head
Phillips Drive
Drive Size
#2
Maximum Head Height
9/64 in
Overall Length
2 1/2 in
Thread Size
#10-24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-prm-10c-250
Zoro #
G716461079
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
9/64 in
Overall Length
2 1/2 in
Thread Size
#10-24
Screw Size
#10-24
Maximum Head Width
23/64 in
Fastener Length
2 1/2 in
Details
Head Type
Round
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.