Shop ZORO SELECT
See all product information
Create Account
#10-24 x 2 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-spm-10c-250
- Zoro # G916464382
product price:Â
$
11.79
/pk of 50, $0.24/ea
Key Features
Slotted Drive
Pan Head
System of Measurement
Inch
Tensile Strength
100,000 psi
Overall Length
2 1/2 in
Thread Type
Coarse
Maximum Head Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-spm-10c-250
- Zoro #
- G916464382
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Finish
- Passivated
- Type
- Machine Screw
- Drive
- Slotted
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Head Type
- Pan
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Overall Length
- 2 1/2 in
- Maximum Head Width
- 3/8 in
- Fastener Length
- 2 1/2 in
- Maximum Head Height
- 7/64 in
- Screw Size
- #10-24
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.