#10-24 x 2 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pfm-10c-225

  • Zoro # G716461840


product price:  $10.89
/pk 50, $0.22/ea

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Maximum Head Width
23/64 in
Finish
Passivated
Tensile Strength
80,000 psi
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pfm-10c-225
Zoro #
G716461840
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Overall Length
2 1/4 in
Thread Size
#10-24
Screw Size
#10-24
Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
2 1/4 in

Details

Head Type
Flat
Thread Style
Fully Threaded
Finish
Passivated
Tensile Strength
80,000 psi
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.