#10-24 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-10c-225

  • Zoro # G916462432


product price: $16.59
/pk 50, $0.33/ea

Key Features

Pan Head
Phillips Drive
Material Grade/Class
316
Material
Stainless Steel
Overall Length
2 1/4 in
Finish
Passivated
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10c-225
Zoro #
G916462432
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Drive Size
#2
Maximum Head Height
9/64 in
Screw Size
#10-24
Maximum Head Width
3/8 in
Fastener Length
2 1/4 in
Thread Size
#10-24

Details

Material Grade/Class
316
Material
Stainless Steel
Head Type
Pan
Finish
Passivated
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.