#10-24 x 2 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10c-225

  • Zoro # G316461608


product price:  $9.39
/pk 50, $0.19/ea

Key Features

Truss Head
Phillips Drive
Tensile Strength
70,000 psi
Thread Style
Partially Threaded
Material
Stainless Steel
Overall Length
2 1/4 in
Maximum Head Width
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10c-225
Zoro #
G316461608
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Maximum Head Width
29/64 in
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
2 1/4 in
Maximum Head Height
1/8 in
Drive Size
#2
Minimum Thread Length
1 1/2 in

Details

Tensile Strength
70,000 psi
Thread Style
Partially Threaded
Material
Stainless Steel
Head Type
Truss
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
Finish
Passivated
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products