#10-24 x 2 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10c-275

  • Zoro # G116461730


product price:  $10.19
/pk 50, $0.20/ea

Key Features

Truss Head
Phillips Drive
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Drive Size
#2
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10c-275
Zoro #
G116461730
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Overall Length
2 3/4 in
Maximum Head Height
1/8 in
Screw Size
#10-24
Maximum Head Width
29/64 in
Fastener Length
2 3/4 in
Thread Size
#10-24
Minimum Thread Length
1 1/2 in

Details

Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 2 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products