#10-24 x 2 3/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-srm-10c-275
Zoro # G516465505
product price:Â $12.59
/pk 50, $0.25/eaKey Features
Round Head
Slotted Drive
Overall Length
2 3/4 in
Screw Size
#10-24
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-10c-275
Zoro #
G516465505
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Overall Length
2 3/4 in
Screw Size
#10-24
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in
Fastener Length
2 3/4 in
Details
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-24, Fastener Length 2 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.