#10-24 x 2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MHI-1002000US-100P
- Zoro # G4455507
product price:Â
$
28.19
/pk of 100, $0.28/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Head Width
0.313 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHI-1002000US-100P
- Zoro #
- G4455507
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Rockwell Hardness
- B70 to B100
- Thread Direction
- Right Hand
- Thread Fit
- 3A/2A
- Dimensional Standards
- ASME B18.6.3
- For Use in Systems
- General Purpose
- Pack Size
- Small
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 2 in
- Head Width
- 0.313 in
- Screw Size
- #10
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 5/16 in
Description
Machine Screws, Head Type Hex, Material Steel, Finish Zinc-Plated, Drive External Hex, Thread Size #10-24, Fastener Length 2 in, Head Width 0.313 in, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.