#10-24 x 2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-fbm-10c-200
Zoro # G916461114
product price:Â $10.59
/pk 50, $0.21/eaKey Features
Flat Head
Phillips Drive
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-fbm-10c-200
Zoro #
G916461114
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Fastener Length
2 in
Drive Size
#2
Thread Size
#10-24
Screw Size
#10-24
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Details
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Head Type
Flat
Tensile Strength
80,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Black Oxide
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-24, Fastener Length 2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.