Zoro Homepage

#10-24 x 2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1024-2PHP-01

  • Zoro # G5610661


product price: $45.19
/pk 10, $4.52/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-2PHP-01
Zoro #
G5610661
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Drive Size
#2
Head Height
0.109 in
Head Dia.
0.375 in
Head Width
0.375 in
Screw Size
#10
Overall Length
2 7/64 in
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Recommended Hole Size
3/16 in

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 2 in, Head Width 0.375 in, Head Height 0.109 in, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.