#10-24 x 3 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10c-350

  • Zoro # G016461540


product price:  $15.69
/pk 50, $0.31/ea

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
Maximum Head Height
9/64 in
Tensile Strength
70,000 psi
Drive Size
#2
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-10c-350
Zoro #
G016461540
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Drive Size
#2
Minimum Thread Length
1 1/2 in
Thread Size
#10-24
Fastener Length
3 1/2 in
Maximum Head Width
3/8 in
Screw Size
#10-24
Overall Length
3 1/2 in

Details

Type
Machine Screw
Tensile Strength
70,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Partially Threaded
Head Type
Pan
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products