#10-24 x 3 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10c-350

  • Zoro # G816461597


product price:  $17.49
/pk 50, $0.35/ea

Key Features

Truss Head
Phillips Drive
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10c-350
Zoro #
G816461597
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Screw Size
#10-24
Drive Size
#2
Thread Size
#10-24
Maximum Head Width
29/64 in
Overall Length
3 1/2 in
Fastener Length
3 1/2 in
Maximum Head Height
1/8 in

Details

Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Head Type
Truss
Drive
Phillips
System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products