#10-24 x 3 in External Hex Hex Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # MHI-1003000US-050P

  • Zoro # G4457047


product price:  $26.79
/pk 50, $0.54/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Head Width
0.313 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHI-1003000US-050P
Zoro #
G4457047
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
3 in
Head Width
0.313 in
Screw Size
#10
Maximum Head Width
5/16 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70 to B100
Thread Fit
3A/2A
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
For Use in Systems
General Purpose
Thread Direction
Right Hand
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Hex, Material Steel, Finish Zinc-Plated, Drive External Hex, Thread Size #10-24, Fastener Length 3 in, Head Width 0.313 in, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.