#10-24 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-10c-300

  • Zoro # G116462287


product price: $27.49
/pk 50, $0.55/ea

Key Features

Phillips Drive
Pan Head
Drive Size
#2
Finish
Passivated
Type
Machine Screw
Material Grade/Class
316
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10c-300
Zoro #
G116462287
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Thread Size
#10-24
Overall Length
3 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Screw Size
#10-24
Fastener Length
3 in

Details

Drive
Phillips
Finish
Passivated
Type
Machine Screw
Material Grade/Class
316
Head Type
Pan
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.