#10-24 x 3 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-10c-300

  • Zoro # G016461892


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Round Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Overall Length
3 in
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-10c-300
Zoro #
G016461892
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Drive Size
#2
Screw Size
#10-24
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Fastener Length
3 in
Thread Size
#10-24

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Coarse
Head Type
Round
Finish
Passivated
Tensile Strength
100,000 psi
Material
Stainless Steel
Drive
Phillips
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-24, Fastener Length 3 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products